Beli Probe Ph Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA pH Meter
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  2. Smart Sensor pH Meter
    Mulai

    Rp539.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  3. MILWAUKEE pH and Temperature Meter with ATC
    Mulai

    Rp11.999.900

    MILWAUKEE pH and Temperature Meter with ATC
    Deskripsi:
    SummaryThe digital Milwaukee PRO+ pH Meter is preferred by people testing samples that cause other pH testers and meters to fail from brewers and wine makers to hydroponic growers and farmers.The Milwaukee PRO pH meter offers:AccuracyPeople choose the digital PRO+ pH Meter to improve the accuracy of their pH testing program. With two point calibration, the meter can be quickly calibrated to a higher accuracy compared with one point calibration. The MW102 meter is accuracy to ± 0.02 pH. 5x more accurate than some alternative meters.The meter comes with both a pH probe and temperature probe allowing the meter to automatically adjust the pH reading for the effect of temperature.The temperature probe can also be used as a very accurate thermometer.ToughnessThe rugged, digital pH meter is built to take knocks.Low maintenaceThe PRO+ pH meter comes with the Milwaukee SE220 pH probe. The SE220 is Milwaukee's top selling lab grade electrode for a reason. Designed to be both low maintenance (gel filled) and able to withstand more challenging samples (double junction). The SE220 is ideal for use in beer making, winemaking and hydroponics. Sensing bulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference junctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH electrode will no longer function.You can extend the life of your pH electrode in the following ways.Cleaning and StorageAll pH sensors have a limited life and response time gets longer with age. Properly maintaining your pH pen tester will give you fast, accurate results for longer. So, be sure to order the Milwaukee pH Maitenance Kit code PH-Main at checkout time!  This will be needed to help clean and condition the pH electrode before use!StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged.Storing in pH probe storage solution MA9015 or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe.The best way to store the probe is with the probe's cap filled with storage solution or calibration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution MA9016.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating regularly to keep your PRO Plus pH meter accurate. Also, calibrate after cleaning or a long period of storage.
    atribut:
    • Typical EMC Deviation (pH): ±0.2
    • Temperature: Probe MA831R
    • Accuracy (pH): ±0.02
    • Approximate Dimensions (inch): 5.7x3.1x1.6
    • Auto-off: After 8 Minutes of Non-Use
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9
    • Calibration: Automatic, 1 or 2 points
    • Environment (%): max RH 95
    • Environment Temperature (°C): 0 to 50
    • Resolution (pH): 0.01
    • Temperature Accuracy (°C): '±0.5°C at 25°C
    • Temperature Compensation (°C): Automatic, 0 to 70
    • Temperature Range (°C): -5 to 70
    • Temperature Resolution (°C): 0.1
    • Typical EMC Deviation (°C): ±0.5
    • pH Electrode: SE220
    • pH Range (pH): -2 to 16
  4. MILWAUKEE pH Meter
    Mulai

    Rp22.999.900

    MILWAUKEE pH Meter
    Deskripsi:
    The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.Sensing BulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference JunctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH probe will no longer function.You can extend the life of your pH electrode in the following ways.Cleaning and StorageAll pH sensors have a limited life and response time gets longer with age. Properly maintaining your pH pen tester will give you fast, accurate results for longer. This will be needed to help clean and condition the pH electrode before use.StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged. Storing in pH probe storage solution MA9015 or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe. The best way to store the probe is with the probe's cap filled with storage solution or calibration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution MA9016.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating reguarly to keep your PRO pH meter accurate. Also, calibrate after cleaning or a long period of storage.
    atribut:
    • pH Range (pH): 0 to 14
    • pH Resolution (pH): 0.01
    • Temperature Compensation (°C): Manual. 0 to 50
    • Calibration: Manual, in 2 Points Through Offset and Slope Trimmers
    • pH Electrode: MA920B/1 with 3 Foot Cable
    • Accuracy (pH): ±0.02
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9
    • Dimensions (inch): 5.7x3.1x1.6
    • Environment (%): max RH 95
    • Environment Temperature (°C): 0 to 50
  5. Apera Replacement Probe for ZenTest pH60-Z
    Mulai

    Rp1.699.900

    Apera Replacement Probe for ZenTest pH60-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
  6. Apera Replacement Probe for ZenTest pH60S-Z
    Mulai

    Rp7.899.900

    Apera Replacement Probe for ZenTest pH60S-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
  7. TESTO Ph Meter
    Mulai

    Rp9.999.900

    TESTO Ph Meter
    Deskripsi:
    The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.   The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 2 Measurements per second
    • Number of Channels: 2-channel
    • Operating Temperature: 0 to +60 °C
    • Protection Class: IP68
    • Authorizations: CE 2014/30/EU
    • Battery Life: 80 h (Auto Off 10 min)
    • Battery Type: 1xCR2032
    • Diameter Probe shaft (mm): 11
    • Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 35
    • Product Color : White
    • Product/Housing Material: ABS
    • Storage Temperature: -20 to +70 °C
    • Temperature Compensation: automatic
    • Weight (g): 115 (with TopSafe) 65 (without TopSafe)
  8. Cole Parmer PH Conductivity Meter With Probe Handheld
    Mulai

    Rp49.999.900

    Cole Parmer PH Conductivity Meter With Probe Handheld
    Deskripsi:
    The Cole-Parmer PC100 meter (59200-04) reads pH, mV, conductivity, TDS, and salinity modes with temperature readout. Features three point pH calibration with autobuffer recongition.Features convenient conductivity autoranging with four calibration points; up to one per each measurement range. What's included: pH electrode (59200-06), conductivity probe K=1 (59200-09), protective rubber boot with stand, and batteries.
    atribut:
    • Meter Type: Portable
    • Display Type: LCD
    • Minimum pH (pH): None
    • Maximum pH (pH): 14
    • pH Resolution: 0.01
    • pH Accuracy: ±0.01
    • Buffer Recognition: Automatic
    • Calibration: 1 point per range; 4 total
    • Conductivity Accuracy (%): ±1 (1 digit)
    • Maximum Conductivity (mS): 200
    • Maximum Salinity (ppt): 100
    • Maximum TDS (ppt): 100
    • Maximum mV (mV): 1999
    • Minimum Conductivity (µS): 1
    • Minimum Salinity: None ppt
    • Minimum TDS: None ppt
    • Minimum mV (mV): -1999
    • Salinity Accuracy (%): ±1 (±1 digit)
    • mV Accuracy (%): ±0.1
    • mV Resolution (mV): 0.1
  9. Milwaukee Instrument Portable Pro Food Grade pH Meter
    Mulai

    Rp7.999.900

    Milwaukee Instrument Portable Pro Food Grade pH Meter
    Deskripsi:
    The Milwaukee PRO+ pH Meter is a specialist food pH meter and probe combination specifically designed for the pH analysis of semi-solid foods such as processed meats, soft cheeses, soups, sauces, and sushi rice.The Milwaukee PRO pH meter offers:- ACCURACYPeople choose the PRO+ pH Meter to improve the accuracy of their pH testing program. With two point calibration, the meter can be quickly calibrated to a higher accuracy compared with one point calibration. The MW102 meter has accuracy to ± 0.02 pH. 5x more accurate than some alternative meters.The meter comes with both a pH probe and temperature probe allowing the meter to automatically adjust the pH reading for the effect of temperature.The temperature probe can also be used as a very accurate thermometer.- TOUGHNESSThe rugged meter is built to take knocks.- SPECIALIZED DESIGN FOR PH ANALYSIS IN FOODMA920 food probe features include an open junction design that reduces clogging from suspended solids and proteins found in food and dairy products for a more stable pH measurement and reduced maintenance.The probe also has a conical shaped tip design which allows for penetration into solids, semi solids, and emulsions for the direct measurement of pH in a variety of food products.In addition, the body is constructed from polyvinylidene fluoride (PVDF). PVDF is a food grade plastic that is resistant to most chemicals and solvents used for disinfection in the food sector, including chlorine (bleach).
    atribut:
    • Battery Type (V): 1x9
    • Calibration: Automatic, 1 or 2 Points
    • Temperature Compensation (°C): Automatic From 0 to 70
    • Accuracy (pH): ±0.02
    • Approximate Dimensions: 5.7x3.1x1.6
    • Auto-off: After 8 Minutes Of Non-Use
    • Battery Life (hour): ±300 Of Continuous Use
    • Environment Temperature (°C): 0 to 50 (Max RH 95%)
    • Temperature: Probe MA831R
    • Temperature Accuracy (°C): '±0.5 at 25°C
    • Temperature Range (°F): 23 to 104
    • Temperature Resolution (°C): 0.1
    • Typical EMC Deviation (°C): ±0.5
    • pH Electrode: MA920B/1
    • pH Range (pH): 0 to 14
    • pH Resolution (pH): 0.01
    • pH Typical EMC Deviation (pH): ±0.2
  10. Apera Plastic pH ATC probe
    Mulai

    Rp2.099.900

    Apera Plastic pH ATC probe
    Deskripsi:
    pH/temp Electrode, measuring pH and temperature simultaneouslyApera Instruments 201T-F pH Electrode is made for general water solutions' pH measurement in scientific research, environmental monitoring, and quality control.
    atribut:
    • Measurement Range (°C): 0-80
    • Housing: Polycarbonate
    • Junction: Single Ceramic
  11. AZ Instrument pH & ORP Meter
    Mulai

    Rp6.499.900

    AZ Instrument pH & ORP Meter
    Deskripsi:
    AZ Instrument 86502 Bench Top Water Quality Meter - pH/ORP/mV dapat mengukur pH, ORP, dan mV. Layar LCD besar bisa multi display. Pengukuran pH dan ORP, elektroda sensor harus terhubung ke port BNC. Pemegang 86502 AZ Combo Bench Top Water Quality Meter dapat dipasang di sisi kanan atau kiri meteran, desain yang ramah untuk operasi yang berbeda.Ada laci built-in di bagian bawah 86502 AZ Combo Bench Top Water Quality Meter, yang memungkinkan pengguna untuk menyimpan data pengujian, hasil ujian, memorandum atau catatan penting di dalam laci. Itu akan lebih nyaman untuk studi dan penelitian profesional di lab.
    atribut:
    • LCD Size (LxW) (mm): 105x40
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 260x168x58
    • Battery: 9V Adapter
    • Temperature Range (°C): 0 to 80.0
    • Temperature Accuracy (°C): ±0.5
    • Compatible Probes: pH probes (86P3, 86P2, 86P4, 86P6, 86P7, 86P1); ORP Probes (850p, 86p5)
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): -20 to 60
    • Temperature Resolution: 0.1
    • mV Accuracy (mV): ±0.2 (-199.9 to 199.9mV) or ±2 (others)
    • mV Measuring Range (mV): ±1999
    • mV Resolution (mV): ±0.1 (-199.9 to 199.9mV) or ±1 (others)
    • pH Accuracy: ±0.02
    • pH Measuring Range: 0 to 14
    • pH Resolution: 0.01
  12. MILWAUKEE pH Controller
    Mulai

    Rp10.999.900

    MILWAUKEE pH Controller
    Deskripsi:
    The MC122 controller automatically monitors and fine-tunes the pH levels. Just set your pH parameters and let the Milwaukee pH Controller do the rest.The Milwaukee PRO pH controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.The Milwaukee PRO pH controller offers:AccuracyThe Milwaukee PRO pH controller offers an accuracy to ± 0.2 pH with two point manual calibration.AutomationThe controller provides a control range of 5.5 to 9.5 pH with alarms that activate when readings are higher or lower than set point.Compatible dosing pumpMilwaukee offers the MP810 dosing pumpEasy installationThe pH Controller comes with a complete mounting kit including a probe holder. Sensing bulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference junctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH probe will no longer function.You can extend the life of your pH electrode in the following ways.StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged.Storing in pH probe storage solution or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe.The best way to store the probe is with the probe's cap filled with storage solution or calibiration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating reguarly to keep your PRO pH controller accurate. Also, calibrate after cleaning or a long period of storage.
    atribut:
    • Environment (%): Max RH 95
    • pH Electrode: MA911B/2
    • Accuracy (pH): ±0.2
    • Environment Temperature (°C): 0 to 50
    • Power Drivers (VAC/A/Hz): 115/2/60 or 230/1/50
    • Power Supply (V DC): 12 Adapter
  13. Hanna Instruments Multiparameter (pH/EC) Probe
    Mulai

    Rp29.999.900

    Hanna Instruments Multiparameter (pH/EC) Probe
    Deskripsi:
    The HI7698195 is a multiparameter pH/EC/Temperature probe for use with the HI98195 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.for HI98195
    atribut:
    • IP Protection: IP68
    • Operating Temperature (°C): -5 to 55
  14. Extech pH Meter
    Mulai

    Rp3.599.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  15. Lutron Soil PH Meter
    Mulai

    Rp2.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
    atribut:
    • Dimensions (mm): 135x60x33
  16. Hanna Instruments Multiparameter (pH/DO) Probe
    Mulai

    Rp29.999.900

    Hanna Instruments Multiparameter (pH/DO) Probe
    Deskripsi:
    The HI7698196 is a multiparameter pH/DO probe for use with the HI98196 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Any ports not used on the probe will not have the parameter displayed on the meter. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.for HI98196
    atribut:
    • IP Protection: IP68
    • Operating Temperature (°C): -5 to 55
  17. Hanna Instruments pH Meter
    Mulai

    Rp7.799.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
Daftar Harga Probe Ph Meter Terbaru March 2026
SHINWA pH MeterRp919.900
Smart Sensor pH MeterRp539.900
MILWAUKEE pH and Temperature Meter with ATCRp11.999.900
MILWAUKEE pH MeterRp22.999.900
Apera Replacement Probe for ZenTest pH60-ZRp1.699.900
Apera Replacement Probe for ZenTest pH60S-ZRp7.899.900
TESTO Ph MeterRp9.999.900
Cole Parmer PH Conductivity Meter With Probe HandheldRp49.999.900
Milwaukee Instrument Portable Pro Food Grade pH MeterRp7.999.900
Apera Plastic pH ATC probeRp2.099.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)